Vernier Caliper Nib Style Jaw 0-450mm, 0,02mm, Fine Adj, Metric/Inch

Article no.: 160-151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 160-151
EAN / GTIN 4946368024523
Manufacturer number 160-151
L-Number L40010 3174

Description

Description:

These vernier calipers with nib style jaws come with or without fine adjustment. They offer you the following benefits: For the metric only models the top offset vernier scale allows you to directly read the inside dimensions without having to add the nib widths. Main scale and vernier scale satin chrome finish gives you high readability.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 450
Measuring range: 0-450 mm
Graduation value: 0.02 mm/ 0.001″.
Limit value of the measurement deviation E MPE: ±0.05 mm
Inch/Metric: Metric/Inch
Scope of delivery: Supplied in a box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart