Universal Caliper 300 mm

Article no.: 805.S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 805.S
EAN / GTIN 3148512042754
Manufacturer number 805.S
L-Number L60130 3852

Description

Description:

  • Accuracy: 1/50 mm - 0.02 mm
  • Internal and external measurement (bore over 10 mm)
  • Stainless steel measuring bar - matt finish
  • Hardness of the measuring bar: at least 40 HRC
  • Nonius with guide for better positioning of the thumb
  • Durability of the vernier: at least 20. 000 cycles
  • Nonius adjustment by means of screw
  • Adjustment screw
  • Supplied in box with certificate of conformity

Feature:

  • A [mm]: 300
  • C [mm]: 100
  • E [mm]: 20
  • L [mm]: 418
  • Measurement deviation [µm]: 30
  • Precision [mm]: 0.02
  • [g]: 941

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart