Digital ABS Inside Caliper 10,1-160mm, IP67, Thumb Roller

Article no.: 573-645-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

IP Index of Protection IP 67
Measurement technology digital
Type of product Universal calipers

Identification numbers & Classifications

Article number 573-645-20
EAN / GTIN 4946368726946
Manufacturer number 573-645-20
L-Number L40010 11974

Description

Description:

These inside calipers enable measurements inside a groove. They offer you the following benefits: Specially designed for measurements in hard-to-reach places.

Feature:

Digital/Analogue: Digital
Measuring range: 10.1 - 160
Digit increment: 0.01 mm
Repeat precision: 0.01 mm
Display: LCD, digit height 9 mm
Max. Reaction speed: Unlimited mm/s
Low voltage alarm: Yes
Inch/metric: metric
Delivery contents: In a box, including 1x SR-44 battery
Battery life: Approx. 5 years with normal use

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart