TGTBQ 31.8L-D160-JHP Tool Blocks for Parting and Grooving Square Adapters for High-Pressure Coolant

Article no.: 3389051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series LOGIQ F GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3389051
EAN / GTIN 7291075426182
Manufacturer number 3389051
L-Number L23920 819

Description

Description:

Parting Off Indexable Holders ,Overall Height (OAH) 4.21″ ,Overall Length (OAL) 7-1/2″

Feature:

  • Overall Height (OAH): 4.21″
  • Overall Length (OAL): 7-1/2″
  • Shank Height (H): 1-1/4″
  • Shank Width (B): 1.28″
  • Work Piece Parting Diameter Maximum (CUTDIA): 6.299″

Suitable products

Accessories

From the same series "LOGIQ F GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart