TANGGRIP TAG N-MF cutter inserts 2/0,2 mm

Article no.: 273632 2/0,2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
50 pieces in stock

Product details

Technical Data

Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Chip breaker MF
Cutting speed vc main application 60 m/min - 180 m/min
Groove width w 2 mm
Corner radius R 0.2 mm
Grade IC1010
Tolerance groove width w 0.05 mm
Feed f 0.04 mm/rev. - 0.12 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Series TANGGRIP-PL
Finishing/roughing assignment Finishing
Manufacturer's designation TAG N2MF IC1010
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273632 2/0,2
EAN / GTIN 7291075325744
Manufacturer number 3340531

Description

Version:

Chip breaker with protective chamfer. Universal for ISO-P and ISO-M. For medium feed rates.

Application:

For parting off and grooving.

Suitable for:

Adapter No. 273610273614.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart