PENTACUT 17 N-P inserts left-hand 0,25/17 mm

Article no.: 273957 0,25/17
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
15 pieces in stock

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker P
Cutting speed vc main application 60 m/min - 180 m/min
Insert size ⌀ d 17 mm
Groove width w 0.25 mm
Grade IC1008
CUTDIA 1.2 mm
Grooving depth tmax 0.6 mm
Feed f 0.02 mm/rev. - 0.03 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 17N025P000LS IC1008
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273957 0,25/17
EAN / GTIN 7291075390346
Manufacturer number 3341548

Description

Application:

Universal system for machining small components. For parting off, grooving, threading and reverse turning.
For parting off and grooving. Positive chip breaker. Soft-cutting.

Suitable for:

Toolholder No. 273950273951.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "PENTACUT" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Groove width w / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart