Grooving insert Full radius 3 mm

Article no.: 275042 3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £15.69 / Piece
  • from 10 Piece
    £13.07 / Piece
on request
In stock
43 pieces in stock

Product details

Technical Data

Groove width w 3 mm
Cutting conditions continuous
Grade HB9035
Tool material Carbide
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275042 3
EAN / GTIN 4062406378608

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
50
GG(G)
K
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Suitable for:

Blade carrier No. 274030274134.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart