PENTAIQGRIP PCH-IQ toolholder 12/22 mm

Article no.: 273576 12/22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Series PENTAIQGRIP
Shank size 12 mm
Application type right-hand
Through-coolant no
Head length L1 26.9 mm
Overall length L 100 mm
HBH 8 mm
HBL 25.7 mm
WF 11.4 mm
H 25.5 mm
CWN-CWX 2 mm - 2.4 mm
axial grooving possible no
Manufacturer's designation PCHR 12-D22-2-IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 273576 12/22
EAN / GTIN 7291075318159
Manufacturer number 2302656

Description

Application:

First choice for parting off up to diameter 40 mm. Grooving is possible.

Suitable for:

Inserts No. 273580273581.

From the same series "PENTAIQGRIP" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank size / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart