MAHPL-XL-25.4-JHP-MCG Holders with High-Pressure Coolant Channels for MODULAR-GRIP Perpendicularly Mounted Adapters

Article no.: 3395415
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3395415
EAN / GTIN 7291075453089
Manufacturer number 3395415
L-Number L23920 3087

Description

Description:

  • Groove/Turn Indexable Holders
  • Overall Length (OAL): 4.724″

Feature:

  • Head Bottom Offset Height (HBH): 0.748″
  • Head Length (LH): 0.591″
  • Overall Length (OAL): 4.724″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

Accessories

From the same series "MODULAR-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart