HELI3MILL shoulder mill 25/3 mm

Article no.: 226480 25/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Product details

Technical Data

Series HELI3MILL
Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Overhang L1 25 mm
Overall length Ltot 120 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 21 mm
Circular interpolation milling ⌀ Dmin 46.4 mm
Circular interpolation milling ⌀ Dmax 49 mm
Circular interpolation milling ap 3.4 mm
Ramping angle αmax 2.9 degrees
Ramping length L for αmax 159.9 mm
suitable indexable insert TP..1003..
Manufacturer's designation HM390 ETP D25-3-C25-10
Type of product End / face mill

Identification numbers & Classifications

Article number 226480 25/3
EAN / GTIN 7291075313901
Manufacturer number 3106414

Description

Version:

Reliable shoulder milling system for a wide range of applications. Versions in two system sizes with cutting edge lengths in 10 and 15 mm. Optimally supported Trigon indexable inserts in the seat ensure true 90° shoulders. Ideally suited for circular interpolation milling operations and ramping.

Spare part:

Pack of indexable insert screws No. 229695 1 (TX10; 3.2 Nm).

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart