MM S-B-L4.0/15-C750T08 Shanks Interchangeable Milling Heads

Article no.: 3336789
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTI-MASTER

Identification numbers & Classifications

Article number 3336789
EAN / GTIN 7291075230680
Manufacturer number 3336789
L-Number L24070 455

Description

Description:

  • Solid End Mill Shanks
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Connection Thread Nominal Size Workpiece Side (THSZWS): T08
  • Functional Length (LF): 4″
  • Overall Length (OAL): 4″

Feature:

  • Body Diameter (BD): 0.48″
  • Body Length Maximum (LBX): 1.54″
  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Connection Thread Nominal Size Workpiece Side (THSZWS): T08
  • Functional Length (LF): 4″
  • Overall Length (OAL): 4″
  • Rotational Speed Maximum (RPMX): 25590 Rev/min

From the same series "MULTI-MASTER" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart