TPH M-4.5X0.75-W HS DIN 13 HSS Hand Tap Set for ISO Metric Coarse Threads

Article no.: 4445009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HSS TAP
Type of product Tap

Identification numbers & Classifications

Article number 4445009
EAN / GTIN 7291075011227
Manufacturer number 4445009
L-Number L24190 44

Description

Description:

Threading Tap Kits/Sets, Connection Diameter Machine Side (DCONMS) 6 mm, Thread Diameter Size (TDZ) M4.5, Thread Pitch (TP) 0.75 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 50 mm
  • Standard DIN 352
  • Thread Cutting Part Length (THL) 16 mm
  • Thread Diameter Size (TDZ) M4.5
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 0.75 mm

From the same series "HSS TAP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart