BHR MB32-32X63 Rough Boring Heads for Diameter Range 18-200 mm

Article no.: 4550234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4550234
EAN / GTIN 7291075140972
Manufacturer number 4550234
L-Number L23900 433

Description

Description:

Boring Heads, Body Diameter (BD) 32 mm, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter Maximum (DCX) 50 mm, Cutting Diameter Minimum (DCN) 35.5 mm, Functional Length (LF) 63 mm

Feature:

  • Body Diameter (BD) 32 mm
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Diameter Maximum (DCX) 50 mm
  • Cutting Diameter Minimum (DCN) 35.5 mm
  • Functional Length (LF) 63 mm
  • Insert Holders (IH) IH...36-50
  • Rotational Speed Maximum (RPMX) 10000 rpm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart