BHE MB80-80-104 Fine Boring Heads with the MB Connection, 10 µm Direct Diametric Adjustment and 2 µm by a Vernier Scale

Article no.: 4560108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4560108
EAN / GTIN 7291075259537
Manufacturer number 4560108
L-Number L23900 403

Description

Description:

Boring Heads, Connection Diameter Machine Side (DCONMS) 80 mm, Cutting Diameter Maximum (DCX) 200 mm, Cutting Diameter Minimum (DCN) 6 mm, Functional Length (LF) 104 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Cutting Diameter Maximum (DCX) 200 mm
  • Cutting Diameter Minimum (DCN) 6 mm
  • Functional Length (LF) 104 mm
  • Rotational Speed Maximum (RPMX) 5000 rpm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart