Torque wrench Torcoflex 1/4″ 5-25 Nm

Article no.: 2958015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2958015
EAN / GTIN 4002805935538
Manufacturer number 2958015
L-Number L60160 5548

Description

Description:

  • Adjustable, releasing and sturdy tubular torque wrench with integrated lever ratchet and with square drive for industry and the trades
  • Classified according to DIN EN 6789:2017 Type II Class A, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required in the standard
  • incl. test certificate according to DIN EN ISO 6789-2:2017
  • For controlled directional tightening

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Maintenance
  • Calibration length [mm]: 212,5 mm
  • Distance housing - square centre: 12,5 mm
  • Drive square [inch]: 1/4″
  • Drive type/drive: Lever-action ratchet
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Head height 1 [mm]: 21,5 mm
  • Head width 1 [mm]: 25.0 mm
  • Material: Tubular steel construction with high-quality plastic parts
  • Number of teeth: 24
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division: yes
  • Scale type: Mono
  • square drive [metric]: 6,3 mm
  • Swing back angle: 15 °
  • Target groups:
    • Automotive
    • Industrial
    • Construction & Commercial
    • Consumer
    • Energy
    • Machinery
    • Workshop
    • Service
    • Agriculture
    • Oil & Gas
    • Utility
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [Nm]: 5 Nm - 25 Nm
  • Total height [mm]: 35 mm
  • Total length [mm]: 285 mm
  • Total width [mm]: 35 mm
  • VDE certified: no
  • Vernier Nm: 0,1 Nm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart