DREMOTEST E 90-1100 Nm with RS232

Article no.: 1947702
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 1947702
EAN / GTIN 4002805929148
Manufacturer number 1947702
L-Number L60160 950

Description

Description:

  • Easy to operate, electronic torque tester with integrated torque transducer (DMS)
  • 5 models in the range from 0.2 to 3150 N·m
  • With fixed hexagon female drive 1/4″, 10, 17, 36, 46 mm or 1.1/2″ square drive adaptor (model dependent)
  • With 1/4″, 3/8″, 1/2″, 3/4″, 1″ square drive adaptor or bit adaptor (model dependent)
  • High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit
  • Break-Point-measurement (1st peak)
  • Autoreset
  • Can be switched from N·m to lbf·ft
  • Serial interface RS232
  • Optionally available: adaptor for cigarette lighter socket (12 V), no. 8612-390
  • Optionally available: Car adaptor for 12 Volt power supply (No. 8612-390), software for plausibility check (Code 2834391)
  • Scope of delivery:
  • Electronic torque tester
  • RS232 Cable
  • Power supply unit with EURO plug (UK, US, AUS-adaptor on request)
  • 100 - 240 V, 50 - 60 Hz, max. 500 mA (note type plate)
  • 2 socket wrench inserts (size and drive depending on model)
  • Adaptor for No. 8612-3150
  • Operating instructions
  • Packaging
  • Test certificate

Feature:

  • 1000 V insulated: no
  • Adapter: 1/2″, 3/4″
  • Drive adaptor, hexagonal [metric]: 36
  • Graphic display: no
  • Interface: RS-232
  • Measuring accuracy Torque: ± 1 % tolerance on all readings, ± 1 digit
  • Overload protection: no
  • REACH registration available: no
  • Resolution: 1,0
  • Torque range (min./max.) [lbf ft]: 66 lbf ft - 811 lbf ft
  • Torque range (min./max.) [Nm]: 90 Nm - 1100 Nm
  • Total height [mm]: 175,6 mm
  • Total length [mm]: 260 mm
  • Total width [mm]: 180,5 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart