CAPTURE LITE 10 Nm 038130

Article no.: 3297896
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 3297896
EAN / GTIN 0611702896923
Manufacturer number 3297896
L-Number L60160 5826

Description

Description:

  • CAPTURE Hub: the latest addition to the Capture range
  • Light and robust due to aluminium basic housing
  • 5 models in the range from 0.02 N-m to 350 N-m
  • With 1/4″, 3/8″, 1/2″ square mount (CL1 and CL10H with 1/4″ hexagonal shaft)
  • Measuring tolerance /- 1 % for all readings
  • 3 measuring modes: floating value display (track), kink point detection (first peak), peak value measurement (peak)
  • easy handling due to 1-button operation (measuring mode, unit)
  • Switchable between N-m, lbf-ft and lbf-in
  • optimal readability due to single-line well illuminated OLED display
  • Autostart function when a torque tool is inserted
  • Auto-sleep mode when not in use
  • Easy mounting on the table or on the wall
  • Power supply and data output via USB connection
  • Scope of delivery:
  • Capture Lite tester
  • USB connection cable
  • Adapter (depending on model)
  • Operating instructions
  • Test certificate
  • stable plastic case with inlay

Feature:

  • 1000 V insulated: no
  • Actuating direction: Right
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Graphic display: no
  • Interface: USB
  • Material: Aluminium housing
  • Measuring accuracy Torque: ± 1 % tolerance for all readings
  • Overload protection: no
  • REACH registration available: no
  • Resolution: 0,001
  • Torque (max.) [lbf in]: 2,2 lbf in
  • Torque (min.) [lbf in]: 88 lbf in
  • Torque range (min./max.) [lbf ft]: 0,19 lbf ft - 7,4 lbf ft
  • Torque range (min./max.) [Nm]: 0,25 Nm - 10 Nm
  • Total height [mm]: 70 mm
  • Total length [mm]: 135 mm
  • Total width [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart