Calibrating square drive insert tool Outer-4kant 1/4″ Inside square stitch size9 x 12

Article no.: 58243004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Square drive plug-in head

Identification numbers & Classifications

Article number 58243004
EAN / GTIN 4018754192274
Manufacturer number 58243004
L-Number L60010 4337

Description

Description:

  • Without ball or Pin (therefore not suitable for screw tightening)
  • Optimum measurement results during calibration by reducing lateral forces

Feature:

  • External square [inch]: 1/4 ″
  • Gr.: 4
  • Height mm (h): 16,7 mm
  • S: 17,5 mm
  • Size hex. drive [inner square]: 9 x 12 mm
  • Weight: 76 g
  • Width mm (b): 20 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart