Bit holder insert tool hexagonal 1/4″ Inside square stitch size9 x 12

Article no.: 58262610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit holder plug-in head

Identification numbers & Classifications

Article number 58262610
EAN / GTIN 4018754103935
Manufacturer number 58262610
L-Number L60010 132

Description

Description:

  • Allen key with ring pressure spring
  • Bits are easy to plug in, securely snap into place, and easily pull out again

Feature:

  • Gr.: 10-1
  • Height mm (h): 10 mm
  • Hexagon socket [inch]: 1/4 ″
  • S: 17,5 mm
  • Size hex. drive [inner square]: 9 x 12 mm
  • Weight: 45 g
  • Width mm (b): 14 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart