Tool set in case 13302/88 L.520mm W.280mm H.460mm 88pcs

Article no.: 98830185
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98830185
EAN / GTIN 4018754335220
Manufacturer number 98830185
L-Number L60010 7554

Description

Description:

Contents, 88-part:
  • 1 Tool case No. 13302: Trolley function; Combination lock; Removable inserts
  • 1 socket key strip fitted, 1/2″ No. 12918/10-50: 10; 19; 14; 17; 13; 22; 24; 27; 30; 32 mm; 10-piece
  • 1 QuickRelease extension 1/2″ No. 509QR/5: 130 mm
  • 1 QuickRelease fine toothed ratchet 1/2″ No. 512QR N80
    • 3 VDE flat-blade screwdriver No. 4660 VDE: 0.6 x 6.5 x 150; 1.2 x 5.5 x 125; 1.0 x 3.5 x 100 mm
    • 3 VDE Phillips screwdriver No. 4665 VDE: PH1; PH2; PH3
    • 1 VDE combination pliers No. 6501 VDE: 180 mm
    • 1 VDE snipe nose pliers No. 6529 VDE: 200 mm
    • 1 Water pump pliers No. 6551: 240 mm
    • 1 VDE side cutter No. 6602 VDE: 160 mm
    • 2 punch, octagonal No. 104/120: 120 x 2 mm
    • 1 flat chisels, flat oval No. 102/150: 150 mm
    • 1 cotter pin driver, octagonal No. 108/150: 150 x 4 mm
    • 1 grains, octagonal No. 105/120: 120 x 10 mm
    • 1 Universal knife No. 12965N
      • 1 plastic hammer No. 10955: 35 mm
      • 1 Voltage tester No. 10554
        • 1 Locksmith hammer No. 10961: 500 g.
        • 1 adjustable open-ended spanner No. 4025
          • 3 ring open-ended spanner No. 13: 21; 22; 24 mm
          • 1 ratchet bit set No. 40/29/4 SCI: 33-piece
          • 1 set of open-ended wrenches No. 13/10KT: 8; 9; 10; 11; 12; 13; 14; 15; 17; 19 mm
          • 1 set of angle screwdrivers No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
          • 1 wooden link scale No. 013111: 2 m.

Feature:

  • Number of tools: 88
  • Length inside: 200 mm
  • Height mm (inside): 370 mm
  • Width inside: 485 mm
  • Height mm (h): 460 mm
  • Length [mm): 520 mm
  • Weight kg: 15.000 kg
  • Width mm (b): 280 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart