Compact Tool Case 17 parts with insulated tools for works on electrical installations

Article no.: 98 99 11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98 99 11
EAN / GTIN 4003773026624
Manufacturer number 98 99 11
L-Number L70010 91

Description

Description:

  • shock-resistant plastic case
  • foam insert with precise recesses for holding the pliers
  • equipped with a range of customary insulated KNIPEX tools for work on electrical systems
  • All tools are tested one by one and meet the requirements of ASTM F1505 and IEC 60900.
  • dimensions, exterior (W x H x D): 380 x 85 x 260 mm
  • dimensions, interior (W x H x D): 335 x 70 x 230 mm

Feature:

Inside compartments: 17pcs

Standard:

IEC 60900

Supplied with:

1 x 98 52 KNIPEX Cable Knife, 1 x 98 47 10 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (10 mm), 1 x 98 47 11 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (11 mm), 1 x 98 47 12 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (12 mm), 1 x 98 47 13 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (13 mm), 1 x 98 47 14 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (14 mm), 1 x 98 47 17 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (17 mm), 1 x 98 47 19 KNIPEX Hexagon Socket for hexagonal screws with internal square 1/2″ (19 mm), 1 x 98 42 KNIPEX Reversible Ratchet with driving square 1/2″, 1 x 98 45 125 KNIPEX Extension Bar with internal/external square 1/2″, 1 x 98 45 250 KNIPEX Extension Bar with internal/external square 1/2″, 1 x 03 07 200 KNIPEX Combination Pliers, 1 x 98 24 00 KNIPEX Screwdriver for cross recessed screws Phillips® (PH0), 1 x 98 20 35 KNIPEX Screwdrivers for slotted screws (3,5 mm), 1 x 98 20 40 KNIPEX Screwdrivers for slotted screws (4,0 mm), 1 x 98 20 55 KNIPEX Screwdrivers for slotted screws (5,5 mm), 1 x 70 07 160 KNIPEX Diagonal Cutter,

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart