Rubber mallet with ash handle, d 90 mm

Article no.: 8827120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8827120
EAN / GTIN 4010883882712
Manufacturer number 8827120
L-Number L60160 5041

Description

Description:

  • With two flat surfaces
  • With ash handle

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Hardness [Shore-A]: 60 Shore-A
  • Head length [mm]: 140 mm
  • Head Ø 1 [mm]: 90 mm
  • Magnet [mm]: no
  • Material: Rubber
  • REACH registration available: no
  • Total length [mm]: 380 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart