Plastic hammer D.30mm 460g 73Shore

Article no.: 70190130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70190130
EAN / GTIN 4018754307166
Manufacturer number 70190130
L-Number L60010 6484

Description

Description:

  • With a metal ball in the hammer head for backlash-free working
  • With replaceable heads made of medium-hard polyurethane and hickory handle

Feature:

  • Diameter (mm): 30 mm
  • Hardness: 73 Shore
  • L1: 330 mm
  • L2: 110 mm
  • Length [mm): 330 mm
  • Weight: 460 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart