Plastic hammer ∙ non-rebound 60 mm

Article no.: 1953N-60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 1953N-60
EAN / GTIN 4000896227037
Manufacturer number 1953N-60
L-Number L60140 4890

Description

Description:

  • Non-rebound:
    due to steel ball filling in the centre part of the hammer head and precisely matched material of the impact heads
  • Replaceable hammer heads made of polyurethane,
    non-spalling and non-crumbling
  • Gentle and careful working
  • Abrasion-proof, long service-life
  • PVC handle, resistant to oil and gasoline
  • Made in Germany
  • Dimensions / length: 335 mm
  • Diameter: 60 mm
  • Net weight: 1.75 kg

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart