Sledge hammer ROTBAND-PLUS

Article no.: 8674030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8674030
EAN / GTIN 4010883867405
Manufacturer number 8674030
L-Number L60160 4538

Description

Description:

  • Spare handles complete with steel sleeve, tapered collar, fixing plate and wood screw
  • Hickory handle DIN 5112, with additional long and hardened steel sleeve
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Feature:

  • 1000 V insulated: no
  • Design: Forged hammer head
  • Handle material: Hickory
  • Head lock [metric]: Red ribbon plus
  • head weight [g]: 6000 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 74 mm
  • Total length [mm]: 915 mm
  • Total width [mm]: 190 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart