Carpenter's hammer 600 g, with magnet, 300 mm long

Article no.: 8813090
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8813090
EAN / GTIN 4010883881302
Manufacturer number 8813090
L-Number L60160 4392

Description

Description:

  • Very robust and durable
  • Extremely strong and robust

Feature:

  • 1000 V insulated: no
  • Design: With magnet
  • Handle length: 300 mm
  • Handle material: Tubular steel
  • Handle material: without magnet
  • Head lock [metric]: Pin lock
  • head weight [g]: 600 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 34 mm
  • Total length [mm]: 320 mm
  • Total width [mm]: 170 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart