Cross-cut chisel W.17mm L.175mm

Article no.: 70040004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 70040004
EAN / GTIN 4018754040445
Manufacturer number 70040004
L-Number L60010 2197

Description

Description:

  • DIN 6451
  • flat oval
  • Chrome vanadium, silver lacquered

Feature:

  • Height mm (h): min. 11 mm
  • Length [mm): min. 175 mm
  • Weight: 239 g
  • Width mm (b): min. 17 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart