Spin type speeder Square, solid 6.3 mm (1/4 inch)

Article no.: 866U
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 866U
EAN / GTIN 4000896056453
Manufacturer number 866U
L-Number L60140 44

Description

Description:

  • With locking ball
  • HAZET 2-component handle
  • Surface: matt chrome-plated
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 134 mm
  • Net weight: 0.05 kg
  • For manual operation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart