Tommy bar

Article no.: 6360530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 6360530
EAN / GTIN 4010886636053
Manufacturer number 6360530

Description

Description:

  • With rubber retaining piece and offset holes
  • Forged and hardened, chrome-plated
  • With angular turning pin 49 D Ø 8 mm
  • Seamless precision steel pipe according to DIN 2391-ST 55, chrome-plated

Feature:

  • Diameter 1 [mm]: 8
  • Total length [mm]: 175 mm
  • Contents (number of pieces): 1 pcs.
  • Material: DT55
  • Net weight [kg]: 0,073 kg
  • Standard: DIN 2391
  • Surface: chrome-plated

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart