Single ended ring spanner offset bi-hexagon 50 mm

Article no.: 6034570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6034570
EAN / GTIN 4010886603451
Manufacturer number 6034570
L-Number L60160 1573

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Special sizes available on request
  • Optional accessories: No. 2 AR extension tube for extending the lever arm
  • with UD profile for gentle power transmission, from SW 65 12-edge

Feature:

  • 1000 V insulated: no
  • 2 AR: 2
  • Design: Heavy-duty model for highest torques
  • diameter 1 [mm]: 24,1
  • Head height 1 [mm]: 25,5 mm
  • Head width 1 [mm]: 75,0 mm
  • Material: 31CrV3
  • Offset height 1: 42 mm
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 290 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 50

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart