Extension tube 2 A 46 - 55, 760 mm, d 25 mm

Article no.: 6048870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension tube

Identification numbers & Classifications

Article number 6048870
EAN / GTIN 4010886604885
Manufacturer number 6048870
L-Number L60160 199

Description

Description:

  • For extending the lever arm and applying higher forces
  • Ideal for extending the lever arm and applying higher forces
  • Tubular steel, chrome-plated

Feature:

  • 1000 V insulated: no
  • for width across flats [mm]: 46-55
  • Inner Ø: 25 mm
  • Material: steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 760 mm
  • Use/application: Lever arm extension
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart