Double box-end wrench 8 x 9 mm Outside 12-point traction profile

Article no.: 610N-8X9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 610N-8X9
EAN / GTIN 4000896024957
Manufacturer number 610N-8X9
L-Number L60140 2604

Description

Description:

  • Ergonomically shaped, heads offset
  • Shank with sturdy HAZET double-T-profile
  • Surface: chrome-plated, head polished
  • DIN 837 form B, ISO 10103
  • Made in Germany
  • Output: Outside 12-point traction profile
  • Wrench size: 8 x 9 mm
  • Dimensions / length: 113.3 mm
  • Net weight: 0.01 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart