Single open ended spanner 100 mm

Article no.: 6578240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6578240
EAN / GTIN 4010886657829
Manufacturer number 6578240
L-Number L60160 4297

Description

Description:

  • Jaw set at 15°
  • GEDORE vanadium steel 31CrV3
  • Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger
  • Sizes 10 - 135 mm with hanging hole
  • * not standardised
  • Secure grip thanks to profile shaft - very ergonomic and handy
  • Overloading indicated by deformation
  • *not standardised

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 25 mm
  • Head width 1 [mm]: 195,0 mm
  • Material: Vanadium steel 31CrV3
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Surface: steel grey
  • Total height [mm]: 27 mm
  • Total length [mm]: 845 mm
  • Total width [mm]: 195 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 100

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart