Adjustable wrench, open end

Article no.: 2179059
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2179059
EAN / GTIN 4010886883693
Manufacturer number 2179059

Description

Description:

  • Dip-insulated
  • Individually tested, insulation up to 1000 V
  • Immersion Insulated

Feature:

  • 1000 V insulated: yes
  • Adjustment scale: yes
  • Clamping width [mm]: 25 mm
  • Design: Swedish model, dip-insulated, roller with left-hand thread
  • Handle material: dipped
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Scale division: 0-25
  • Surface: chrome plated, tips burnished
  • Suspension hole: no
  • Total length [inch]: 8
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart