Adjustable spanner, open end 6″

Article no.: 6380990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6380990
EAN / GTIN 4010886638095
Manufacturer number 6380990
L-Number L60160 126

Description

Description:

  • Jaw set at 15°
  • Swedish pattern, roller with left hand thread
  • With scale
  • Chrome-vanadium steel, chrome-plated, polished head
  • Chrome-vanadium steel
  • Chrome-plated, polished heads
  • Chrome-plated, pin gun-metal finish
  • With hanging hole

Feature:

  • 1000 V insulated: no
  • Adjustment scale: yes
  • Clamping range [inch]: 25/32
  • Clamping width [mm]: 20 mm
  • Design: Swedish model, castor with left-hand gear
  • Material: Chrome-vanadium steel
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Scale division: 0-20
  • Surface: chrome-plated, polished heads, burnished tips
  • Suspension hole: yes
  • Total height [mm]: 12 mm
  • Total length [inch]: 6
  • Total length [mm]: 152 mm
  • Total width [mm]: 45 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart