Combination wrench metric 55 mm Non Sparking Tools

Article no.: 440.55SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440.55SR
EAN / GTIN 3148518670692
Manufacturer number 440.55SR
L-Number L60130 7968

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy.

Feature:

  • A [mm]: 55
  • B [mm]: 108.0
  • B1 [mm]: 83.0
  • E [mm]: 18.0
  • E1 [mm]: 23.0
  • L [mm]: 560
  • [g]: 2780

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart