Ratchet combination spanner set OPEN RATCH 17F/5 8 - 19 5pcs

Article no.: 96401705
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96401705
EAN / GTIN 4018754325979
Manufacturer number 96401705
L-Number L60010 7628

Description

Description:

  • Ratchet ring open-ended spanner set with metric, equal spanner sizes
  • Ring side: Flat design with double hexagon
  • Jaw position 15°.
  • 72 teeth, working angle 5°
  • Controlled right-left tightening by turning the key
  • Increased connection between mouth and shaft
  • Stable, slim and lightweight intelligent construction
  • Right-left tightening by switching on the ring side
  • High bending strength due to double T-profile
  • Non-slip, pleasant feel thanks to the STAHLWILLE round finish
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.
  • Robust roll bag with hook-and-loop fastener made of polyester
  • Network inserts allow a view of the inserted tool
  • Secure protection of the tool with minimal space requirements
  • Embroidered STAHLWILLE logo

Feature:

  • Number of tools: 5
  • Range: 8 - 19
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Content: 8; 10; 13; 17; 19mm
  • No.: 17F/5
  • Weight: 744 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart