{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Socket spanner |
Article number | 854-1 | |
EAN / GTIN | 4000896038343 | |
Manufacturer number | 854-1 | |
L-Number | L60140 4121 |
Socket ∙ hexagon 850-4 ∙ 850-5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13 ∙ 850-14
Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5 ∙ 8501-6 ∙ 8501-8
Screwdriver socket 8503-0.6X3.5 ∙ 8503-0.8X4 ∙ 8503-1X5.5 ∙ 8503-1.2X8
Screwdriver socket 8506-PH1 ∙ 8506-PH2 ∙ 8506-PH3 ∙ 8506-PH4
Screwdriver socket 8507-PZ1 ∙ 8507-PZ2 ∙ 8507-PZ3
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2
Extension 868
Universal joint 869