Stud screw inserter

Article no.: 1523171
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 1523171
EAN / GTIN 4017981317313
Manufacturer number 1523171
L-Number L60160 5744

Description

Description:

  • For the fast and easy insertion and removal of studs, bolts, etc.
  • With hexagon drive

Feature:

  • 1000 V insulated: no
  • Output size Hanger bolts: M6
  • REACH registration available: no
  • Total height [mm]: 20 mm
  • Total length [mm]: 70 mm
  • Total width [mm]: 20 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart