Nut spinner DRALL+ size 9mm L.125mm

Article no.: 43093009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43093009
EAN / GTIN 4018754278206
Manufacturer number 43093009
L-Number L60010 6499

Description

Description:

  • DIN 3125
  • Chrome vanadium, chrome-plated

Feature:

  • d: 13,5 mm
  • L1: 125 mm
  • L2: 240 mm
  • Weight: 118 g
  • Width across flats [mm]: 9 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart