Double ended flexi-joint spanner FLEXI size 21 x 23mm L.286,5mm

Article no.: 43012123
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43012123
EAN / GTIN 4018754025824
Manufacturer number 43012123
L-Number L60010 1326

Description

Description:

  • With metric, unequal key widths
  • With swiveling double hexagon
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface thanks to STAHLWILLE round finish
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • Chrome alloy steel, chrome-plated.

Feature:

  • a1: 28,6 mm
  • a2: 31,1 mm
  • d1: 46,5 mm
  • d2: 50 mm
  • Length [mm): 286,5 mm
  • Output profile: Double hexagon AS-drive
  • Weight: 447 g
  • Width across flats [mm]: 21 x 23 mm
  • Width across flats 1 [mm]: 21 mm
  • Width across flats 2 [mm]: 23 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart