Workshop slotted screwdriver 0,5mm x 3mm L.80mm

Article no.: 87210110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 87210110
EAN / GTIN 4005887565778
Manufacturer number 87210110
L-Number L60010 7808

Description

Description:

  • Two-component booklet with hard/soft zone
  • Ergonomic handle shape for low-fatigue, powerful screwdriving
  • Anti-rotation of the blades in the handle due to pronounced wings
  • Heat resistant and flame retardant
  • Splinter-free
  • High impact resistant
  • Blades made of special high-alloy CV steels
  • Optimum torque transmission
  • Oil and solvent resistant
  • DIN 5265 A

Feature:

  • a: 0,5 mm
  • Alloy: High-alloy CV special steel
  • L1: 80 mm
  • L2: 165 mm
  • Output profile: Slotted
  • Weight: 32 g
  • Width mm (b): 3 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart