SwissGrip screwdriver with ball point for hexagon socket screws

Article no.: 8206.S3-100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 8206.S3-100
EAN / GTIN 7610733079162
Manufacturer number PB 8206.S3-100
L-Number L60060 1333

Description

Description:

  • SwissGrip screwdrivers with ball point
  • for hexagon socket screws
  • perfectly shaped ball point, allows screws to be turned at an angle of up to 30°
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 100 mm
  • For grub screws M: 6 mm
  • For metal screws M: 4 mm
  • Full length screwdriver: 180 mm
  • Hexagon socket screw size metric: 3 mm
  • Profile: for inside hexagon head screws mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart