Screwdrivers for slotted screws insulating multi-component handle, VDE-tested burnished 287 mm

Article no.: 98 21 45
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 98 21 45
EAN / GTIN 4003773026426
Manufacturer number 98 21 45
L-Number L70010 926

Description

Description:

  • ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force
  • handle design prevents rolling
  • especially for meter assembly with blade length of 180 mm

Feature:

  • Blade length: 180mm
  • Length of non-insulated blade: 15mm
  • Handle length: 107mm
  • Blade width: 4.5mm
  • Blade thickness: 0.8mm
  • VDE tested: yes
  • burnished
  • insulating multi-component handle, VDE-tested

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart