Electronic screwdriver set 0,3 x 1,5 ∙ 0,4 x 2 ∙ 0,4 x 2,5 ∙ 0,5 x 3 ∙ PH00 ∙ PH0 ∙ PH1 Cross recess profile PH, Slot profile

Article no.: 805/7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 805/7
EAN / GTIN 4000896032655
Manufacturer number 805/7
L-Number L60140 867

Description

Description:

  • for slot profile 0.3 x 1.5 ∙ 0.4 x 2 ∙ 0.4 x 2.5 ∙ 0.5 x 3
    for Phillips-Recess profile (PH) PH00 ∙ PH0 ∙ PH1
  • Plastic box
  • 2-component handle
  • Output: Cross recess profile PH, Slot profile
  • Wrench size: ∙ 0,3 x 1,5 ∙ 0,4 x 2 ∙ 0,4 x 2,5 ∙ 0,5 x 3 ∙ PH00 ∙ PH0 ∙ PH1
  • Dimensions / length: 205 mm x 125 mm x 20 mm
  • Net weight: 0.28 kg
  • Number of tools: 7

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart