VDE Phillips/slotted screwdriver Size PZ1 L.80mm

Article no.: 87226110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 87226110
EAN / GTIN 4005887014344
Manufacturer number 87226110
L-Number L60010 7762

Description

Description:

  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • Two-component booklet with hard/soft zone
  • Ergonomic handle shape for low-fatigue, powerful screwdriving
  • Anti-rotation of the blades in the handle due to pronounced wings
  • Heat resistant and flame retardant
  • Optimum torque transmission
  • High impact resistant
  • Oil and solvent resistant
  • Blades made of special high-alloy CV steels
  • DIN 7437

Feature:

  • Alloy: Chrome vanadium steel
  • L1: 80 mm
  • L2: 175 mm
  • Output profile: POZIDRIV/SUPADRIV®
  • Size Output profile: PZ1
  • Weight: 55 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart