VDE QuickRelease ratchet, fine tooth 3/8″ SBA.4.5° L.205mm

Article no.: 12430001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 12430001
EAN / GTIN 4018754253869
Manufacturer number 12430001
L-Number L60010 5953

Description

Description:

  • Reversible
  • 80 tpi
  • With QuickRelease safety lock
  • With double insulated plastic cover for working under voltage
  • With 2-component handle
  • For working in confined spaces, with a working angle of only 4.5°
  • FOD-preventive by screwless design
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.

Feature:

  • a: 37 mm
  • External square drive (inch): 3/8″
  • Length [mm): 205 mm
  • Number of teeth: 80
  • Weight: 298 g
  • Width mm (b): 61 mm
  • Working angle: 4.5 °

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart