1/4 in. Pear-Head Ratchet Push-Lock

Article no.: RL.171
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number RL.171
EAN / GTIN 3148519339352
Manufacturer number RL.171
L-Number L60130 6619

Description

Description:

  • Locking the socket and quick release device for safe working
  • very long, maintenance-free service life, whatever the conditions of use
  • with the ″full-hand″ system, it is possible to press on the head of the reversible ratchet during tightening or loosening without accidentally changing the direction of rotation
  • dustproof ratchet mechanism = long service life
  • double seal
  • tested durability: Industrial dust, sand, mud, chips, etc

Feature:

  • d [mm]: 22
  • d1 [mm]: 17.5
  • 20
  • H [mm]: 25
  • L [mm]: 121
  • L1 [mm]: 110
  • [g]: 85

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart