1/4″ socket set, 27 pieces, NANO, pear-head ratchet

Article no.: RL.NANO112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number RL.NANO112
EAN / GTIN 3148519041811
Manufacturer number RL.NANO112
L-Number L60130 5568

Description

Description:

  • Assortment 1/4″ - drive elements, bits series 1, twelve-sided socket spanners, reversible ratchet , ultra-compact case, 27 pcs.

Feature:

  • H[mm]: 48
  • L[mm]: 152
  • D[mm]: 92
  • [kg]: 0.745

Supplied with:

  • Tight heavy duty 1/4″ reversible ratchet: RL.161
  • Socket spanner 1/4″ twelve-sided R.E: 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm
  • Extension 1/4″ 55 mm: R.206
  • Extension 1/4″ 100 mm: R.210
  • Universal universal joint 1/4″: R.240A
  • Connector 1/4″ for bits, with standard spring ring: R.235
  • Screwdriver handle 1/4″ short: R.236C
  • Adapter 1/4″: ECR
  • Bits 1/4″ series 1 EH.1: 3 - 4 - 5 - 6 - 7 mm
  • Bits 1/4″ series 1 ED.T1: PZ1 - PZ2 - PZ3
  • Bits 1/4″ series 1 ES.1T: 4.5 - 6.5 - 8 mm
  • Plastic case BV.NANO

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart