RainBow hex keys for hexagon socket screws, set in a practical holder, in blister pack

Article no.: 210.H-10 RB CN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 210.H-10 RB CN
EAN / GTIN 7610733235193
Manufacturer number PB 210.H-10 RB CN
L-Number L60060 2015

Description

Description:

  • RainBow key L-wrenches, set in a practical plastic holder
  • for hexagon socket screws
  • chrome-plated and powder-coated, color coded by size, quick access to the right tool
  • precisely chamfered edges, ensures easy insertion into screws
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Hexagon socket (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • Profile: for inside hexagon head screws mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart